Single Handle Bathtub & Shower Faucet in Brushed Nickel (Trim Only)
Edge™ Single Handle Bathtub & Shower Faucet in Brushed Nickel (Trim Only)
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Temperature and volume control
- 1 function
- Rough-in valve sold separately
- Order R51 pressure balance rough-in valve
- Pressure balance valve works by sensing the ratio of hot to cold water and adjusting one or the other to deliver desired temperature
- Can run either a stand alone showerhead or a showerhead and tub spout, if the tub spout has an integrated diverter
- Purchase with confidence knowing that this product is backed by limited lifetime warranty
- Solid brass construction delivers the utmost in beauty, durability and long-lasting performance
- All necessary mounting hardware included
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASSE Standards:
- ASSE 1016
- Application:
- Residential
- Collection:
- Edge™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Escutcheon Height:
- 6
- Escutcheon Width:
- 6
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 5.8 gpm
- Handle Material:
- Brass
- Handle Type:
- Lever
- Number of Handles:
- Single Handle
- Trim Only:
- Yes
- UPC:
- 883186063768
- Valve Trim Type:
- Pressure Balancing