This product requires certification to purchase.

Elbow supply

Riobel®

Elbow supply

  • Fast #
  • Part #R774BK
  • Item #8015600
  • Manufacturer Part #774BK
5 out of 5 Customer Rating
Brand image
Riobel®

Elbow supply

  • Fast #
  • Part #R774BK
  • Item #8015600
  • Manufacturer Part #774BK
5 out of 5 Customer Rating

X Points

Color Finish Name: Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • For use with a standard hand shower hose
  • 1/2" threaded inlet female NPT
  • 1/2" outlet male
  • 90° angled wall outlet enables easy connectivity between the hose and outlet
  • Outlet can adjust between 7/8" and 1-3/8" protrusion from the wall for easy installation
  • All mounting hardware included
  • Purchase with confidence knowing that this product is backed by limited lifetime warranty
  • Solid brass construction delivers the utmost in beauty, durability and long-lasting performance
  • Requires Certification

Specifications

Color Finish Category:
Blacks
Color Finish Name:
Black
Depth:
2-1/4 in
End Connection 1:
FNPT
End Connection 2:
MNPT
End Connections:
FNPT x MNPT
Faucet Part Type:
Supply Elbow
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Hardware Included:
Yes
Height:
2 in
Installation Type:
Wall Mount
Material:
Brass
UPC:
883186478227
Width:
2 in