CCY EQUINOX SINGLE HOLE FLOOR MOUNT TUB FILLER TRIM
Equinox CCY EQUINOX SINGLE HOLE FLOOR MOUNT TUB FILLER TRIM
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Thermostatic & pressure balance
- 1-jet anti-calcium handshower at 1.8 GPM at 60 PSI
- 6.0 GPM at 60 PSI
- Rough-in valve sold separately
- Order RHFS floor mount tub filler rough-in valve
- - Order RHBX floor mount tub filler rough-in valve for concrete floor installation
- RHBX-SPEX
Documents
Specifications
- CEC Compliant:
- For Sale in CA
- Collection:
- Equinox
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Number of Handles:
- Single Handle
- Type:
- RTEQ39BN
- UPC:
- 883186445007