Single Handle Centerset and Wall Mount Bathroom Sink Faucet in Black
Equinox Single Handle Centerset and Wall Mount Bathroom Sink Faucet in Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Flow rate options at 60 psi
- 1.5 gpm
- For 1.0 gpm, order -10 version
- Drain assembly sold separately. See drain tab
- Includes rough-in valve
- Drain sold separately for you to best pair with your preferred sink type
- Quick connect system simplifies installation by connecting the water supply to the valve
- Flow rate of 1.2 gpm at 60 psi for effective handwashing while optimizing water usage
- WaterSense certified product - uses less water than standard faucets while still meeting strict performance guidelines
- Distance between handle installation holes: 4"
-
Lead Law Compliant
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 372, ANSI 61
- ASME:
- ASME A112.18.1
- Application:
- Commercial, Residential
- Bathroom Faucet Type:
- Centerset, Wall Mount
- CEC Compliant:
- For Sale in CA
- Cartridge Type:
- Ceramic Disc
- Collection:
- Equinox
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Deck Plate Included:
- No
- Drain Included:
- No
- Faucet Center Size:
- 4 in
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 2-1/2
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 1.2 gpm
- Handle Included:
- Yes
- Handle Type:
- Lever
- Height:
- 2-1/2
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 2-1/4
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 3 Hole
- Spout Reach:
- 6-7/8
- Spout Type:
- Fixed
- Trim Only:
- No
- UPC:
- 883186454900
- WaterSense Labeled:
- Yes