Single Handle Pressure Balancing and Thermostatic Valve Trim in Black
Equinox Single Handle Pressure Balancing and Thermostatic Valve Trim in Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- RioWise™ valve technology
- Temperature and volume control
- Up to 3 functions
- Rough-in valve sold separately
- Order R23 therm & pressure balance rough-in valve
- Elegant and beautifully-designed shower control creates a stunning, thoughtful shower design
- Combines both thermostatic and pressure balance technologies in one valve
- No need to plumb in a separate shut-off or diverter valve, allowing for a more streamlined shower design with less clutter on the wall
- Set it and forget it temperature memory
- Cartridge is included with trim
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Collection:
- Equinox
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Escutcheon Height:
- 5-1/2 in
- Escutcheon Width:
- 5-1/2 in
- Faucet Mount:
- Wall Mount
- Handle Included:
- Yes
- Handle Material:
- Brass
- Handle Type:
- Lever
- Height:
- 5-1/2 in
- Number of Handles:
- Single Handle
- Product Type:
- Valve Trim
- Trim Only:
- Yes
- UPC:
- 883186455525
- Valve Trim Type:
- Pressure Balancing, Thermostatic
- WaterSense Labeled:
- No
- Width:
- 5-1/2 in