Single Handle Thermostatic Valve Trim in PVD Brushed Nickel
Equinox Single Handle Thermostatic Valve Trim in PVD Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- RioWise™ valve technology
- Temperature and volume control
- Up to 3 functions
- Rough-in valve sold separately
- Order R23 therm & pressure balance rough-in valve
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1016
- Application:
- Residential
- CSA Certified:
- CSA B125.1
- Collection:
- Equinox
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- PVD Brushed Nickel
- Escutcheon Height:
- 5-1/2
- Escutcheon Width:
- 5-1/2
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- Handle Material:
- Brass
- Handle Type:
- Lever
- IAPMO Listed:
- Yes
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Product Type:
- Valve Trim
- Trim Only:
- Yes
- UL Listed:
- No
- UPC:
- 883186443607
- Valve Trim Type:
- Thermostatic
- WaterSense Labeled:
- No