Two Handle Widespread Bathroom Sink Faucet in Brushed Nickel
Equinox Two Handle Widespread Bathroom Sink Faucet in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in FL
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in FL
Product Details
Product Details
- Flow rate options at 60 PSI:
- -1.5 GPM (WaterSense compliant)
- - For 1.0 GPM, order -10 version (WaterSense compliant)
- Quick Connect system for easy installation
- Push drain assembly included with faucet
-
Lead Law Compliant
-
ADA Compliant
-
Green
Documents
Specifications
- ADA Compliant:
- Yes
- Bathroom Faucet Type:
- Widespread
- CEC Compliant:
- For Sale in CA
- Collection:
- Equinox
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Deck Plate Included:
- No
- Drain Included:
- Yes
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Spout Height:
- 3-3/4
- Spout Reach:
- 4-1/2
- Spout Type:
- Fixed
- Type:
- Faucet
- UPC:
- 883186443805
- WaterSense Labeled:
- Yes