FONSA 30 QUARTZ SINGLE BOWL UNDERMOUNT KITCHEN SINK
FONSA 30 QUARTZ SINGLE BOWL UNDERMOUNT KITCHEN SINK
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Length:
- 30-1/4
- Sink Size Range:
- 26 in - 30.99 in
- Type:
- RFAUM3018BK
- UPC:
- 883186554129
- Width:
- 18-3/8