FONSA 33 DOUBLE BOWL UNDERMOUNT QUARTZ KITCHEN SINK
FONSA 33 DOUBLE BOWL UNDERMOUNT QUARTZ KITCHEN SINK
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Length:
- 33
- Sink Size Range:
- 31 in - 36 in
- Type:
- RFAUM3318LDWH
- UPC:
- 883186554198
- Width:
- 18-3/8