This product requires certification to purchase.

Two Handle Widespread Bathroom Sink Faucet in Brushed Nickel

Riobel®

Fresk Two Handle Widespread Bathroom Sink Faucet in Brushed Nickel

  • Fast #
  • Part #RFR08BN
  • Item #7811256
  • Manufacturer Part #FR08BN
3.7 out of 5 Customer Rating
Brand image
Riobel®

Fresk Two Handle Widespread Bathroom Sink Faucet in Brushed Nickel

  • Fast #
  • Part #RFR08BN
  • Item #7811256
  • Manufacturer Part #FR08BN
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Flow rate options at 60 PSI
  • 1.5 GPM
  • For 1.0 GPM, order -10 version
  • Quick connect system for easy installation
  • Push drain assembly included with faucet
  • Requires Certification
  • Lead Law Compliant

  • Green


Specifications

ADA Compliant:
No
Application:
Residential
Bathroom Faucet Type:
Widespread
CEC Compliant:
For Sale in CA
Cartridge Type:
Ceramic Disc
Collection:
Fresk
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Drain Included:
Yes
Faucet Center Size:
8 in - 16 in
Faucet Connection Size:
3/8 in
Faucet Height:
5
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
Handle Included:
Yes
Handle Material:
Brass
Handle Type:
Lever
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
1-3/4
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Origin:
Global
Spout Height:
4-1/4
Spout Reach:
4-1/8
Spout Type:
Fixed
Trim Only:
No
UPC:
883186442471
WaterSense Labeled:
Yes