Single Handle Bathroom Sink Faucet in Chrome
GS Single Handle Bathroom Sink Faucet in Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in NYPick Up Not AvailableNot available in NY
-
Shipping Not AvailableNot available in NYShipping Not AvailableNot available in NY
-
This product cannot be sold in NY due to non-compliance with state or federal regulations.
Product Details
Product Details
- Flow rate options at 60 PSI:
- -1.5 GPM (WaterSense compliant)
- - For 1.0 GPM, order -10 version
- Push drain assembly included with faucet
-
Lead Law Compliant
-
ADA Compliant
-
Green
Documents
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- Collection:
- GS
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Deck Plate Included:
- No
- Drain Included:
- Yes
- Flow Rate:
- 1.5 gpm
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Spout Height:
- 3-1/4
- Spout Reach:
- 3-3/4
- Spout Type:
- Fixed
- Type:
- Faucet
- UPC:
- 883186039190
- WaterSense Labeled:
- Yes