Single Handle Monoblock Bathroom Sink Faucet in Black
GS Single Handle Monoblock Bathroom Sink Faucet in Black
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Flow rate options at 60 PSI:
- -1.5 GPM (WaterSense compliant)
- - For 1.0 GPM, order -10 version
- Drain assembly sold separately. See Drain tab
-
Lead Law Compliant
-
ADA Compliant
-
Green
Documents
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 372, ANSI 61
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Bathroom Faucet Type:
- Monoblock
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Ceramic Disc
- Collection:
- GS
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Deck Plate Included:
- No
- Drain Included:
- No
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 13-1/4 in
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.5 gpm
- GSA Approved:
- No
- Handle Length (in):
- 3-7/8 in
- Handle Type:
- Lever
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 1-3/4 in
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Spout Height:
- 9-5/8 in
- Spout Reach:
- 4-1/2 in
- Supply Lines Included:
- No
- Trim Only:
- No
- UL Listed:
- No
- UPC:
- 883186503004
- Vandal Resistant:
- No
- WaterSense Labeled:
- Yes