Hand Shower in Brushed Nickel
Hand Shower in Brushed Nickel
Product Details
Product Details
- 4365 4-function handshower
- Flow rate options at 60 PSI:
- -2.0 GPM
- - For 1.8 GPM, order -WS version
Documents
Specifications
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Type:
- Handshower with Slide Bar
- UPC:
- 883186444963