This product requires certification to purchase.

Hand Shower in Brushed Nickel

Riobel®

Hand Shower in Brushed Nickel

  • Fast #
  • Part #R5055BN
  • Item #7812618
  • Manufacturer Part #5055BN
4 out of 5 Customer Rating
Brand image
Riobel®

Hand Shower in Brushed Nickel

  • Fast #
  • Part #R5055BN
  • Item #7812618
  • Manufacturer Part #5055BN
4 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 05 3-function handshower
  • Flow rate options at 60 psi
  • -2.0 gpm
  • - For 1.8 gpm, order -WS version
  • Set includes a hand shower, a slide bar with hand shower holder, and a hose
  • Slide bar holds an Easy-Glide adjustable handshower bracket that effortlessly moves up or down depending on bather's height
  • 59" double-interlock flexible hose with swivel provides a long, tangle-free reach in the shower
  • Purchase with confidence knowing that this product is backed by limited lifetime warranty
  • Requires Certification
  • Green


Specifications

CEC Compliant:
For Sale in CA
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Length:
30-1/2 in
Slide Bar Height:
29-1/8 in
UPC:
883186107905