HAND SHOWER WITH ELBOW WITH CHECK VALVE
HAND SHOWER WITH ELBOW WITH CHECK VALVE
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 1 function
- Flow rate options at 60 PSI:
- -1.8 GPM
Specifications
- CEC Compliant:
- Not for Sale in CA
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Type:
- Handshower
- UPC:
- 883186268217