*CVR* *NP 3 PIECE TYPE P PRESSURE B
Kubik *CVR* *NP 3 PIECE TYPE P PRESSURE B
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in MA
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in MA
Product Details
Product Details
- 1-jet anti-calcium handshower at 1.8 GPM at 60 PSI
- 6.0 GPM at 60 PSI
- Rough-in valve sold separately
- Order RHTB deck mount tub filler rough-in valve
-
Not Compliant, Approved for Non-Potable Water Applications
Documents
Specifications
- CEC Compliant:
- For Sale in CA
- Collection:
- Kubik
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Type:
- RTUS16C
- UPC:
- 883186137315