Single Handle Bathroom Sink Faucet in Brushed Nickel
Kubik Single Handle Bathroom Sink Faucet in Brushed Nickel
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in KY
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in KY
Product Details
Product Details
- Flow rate options at 60 psi
- 1.5 gpm
- For 1.0 gpm, order -10 version
- Push drain assembly included with faucet
- All hardware for mounting is included
- Includes push drain assembly and leak-free quarter turn ceramic disk cartridges
- Available as part of a complete collection of bathroom fixtures and accessories
- WaterSense® certified product uses less water than standard faucets while still meeting strict performance guidelines
- Flow rate of 1.2 gpm at 60 psi for effective handwashing while optimizing water usage
- Number of holes required for installation: 1
-
Lead Law Compliant
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 372, ANSI 61
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Bathroom Faucet Type:
- Monoblock
- CEC Compliant:
- For Sale in CA
- Cartridge Type:
- Ceramic Disc
- Collection:
- Kubik
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Deck Plate Included:
- No
- Drain Included:
- Yes
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 5-3/8
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.2 gpm
- Handle Included:
- Yes
- Handle Length (in):
- 4-1/2
- Handle Material:
- Brass
- Handle Type:
- Lever
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 1-3/8
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Spout Height:
- 3-3/8
- Spout Reach:
- 3-1/2
- Spout Type:
- Fixed
- UPC:
- 883186471617
- WaterSense Labeled:
- Yes