*CVR* LFNP TYPE P PRESSURE BALANCE
Momenti™ *CVR* LFNP TYPE P PRESSURE BALANCE
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Temperature and volume control
- 1 function
- Rough-in valve sold separately
- Order R51 pressure balance rough-in valve
Documents
Specifications
- Collection:
- Momenti™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Lead Law Compliance Level:
- Lead Free Not Certified, Approved for Non-Potable Water Applications
- Type:
- RTMMRD51JBN
- UPC:
- 883186153025