*CVR* LFNP WALL-MOUNT TUB SPOUT
Momenti™ *CVR* LFNP WALL-MOUNT TUB SPOUT
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 1/2" male NPT inlet
Documents
Specifications
- Collection:
- Momenti™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Lead Law Compliance Level:
- Lead Free Not Certified, Approved for Non-Potable Water Applications
- Type:
- RMMSQ80BN
- UPC:
- 883186145464