2-way Type T (thermostatic) coaxial floor-mount tub filler with hand shower
Momenti™ 2-way Type T (thermostatic) coaxial floor-mount tub filler with hand shower
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in PA
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in PA
Product Details
Product Details
- Thermostatic & pressure balance
- 1-jet anti-calcium handshower at 1.8 GPM at 60 PSI
- 6.0 GPM at 60 PSI
- Rough-in valve sold separately
- Order RHFS floor mount tub filler rough-in valve
- - Order RHBX floor mount tub filler rough-in valve for concrete floor installation
- RHBX-SPEX
Documents
Specifications
- CEC Compliant:
- For Sale in CA
- Collection:
- Momenti™
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Brushed Gold
- Installation Type:
- Floor Mount
- Type:
- RTMMRD39JBG
- UPC:
- 883186461953