Wall Mount Tub Filler in Brushed Gold
Momenti™ Wall Mount Tub Filler in Brushed Gold
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- 1-jet anti-calcium handshower at 1.8 GPM at 60 PSI
- 10.5 GPM at 60 PSI
- Thermostatic & pressure balance
- 1/2" female NPT inlet
Documents
Specifications
- Collection:
- Momenti™
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Brushed Gold
- Faucet Mount:
- Wall Mount
- Faucet Type:
- Wall Mount Tub Filler
- Type:
- Tub Filler