Multi Function Full, Invigorating and Rain Showerhead in Brushed Nickel
Multi Function Full, Invigorating and Rain Showerhead in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 6 functions
- Flow rate options at 60 psi:
- 2.0 gpm
- For 1.8 gpm, order -WS version
- Anti-calcium nubs fight buildup enabling you to clean with a simple touch
- Built-in swivel enables you to aim the water in many directions
- Showerhead supports a flow rate of 1.75 gpm at 60 psi for an immersive shower experience
- 6-function showerhead with two jets; choose from invigorating or rain settings
- Purchase with confidence knowing that this product is backed by limited lifetime warranty
- WaterSense certified product ?uses less water than standard faucets while still meeting strict performance guidelines
-
Green
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Height:
- 3
- Shape:
- Square
- Showerhead Flow Rate:
- 1.75
- Showerhead Function:
- Multi
- Spray Type:
- Full, Invigorating, Rain
- UPC:
- 883186180496
- WaterSense Labeled:
- Yes
- Width:
- 5-1/4