Multi Function Hand Shower in Black
Multi Function Hand Shower in Black
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 4 functions
- Flow rate options at 60 PSI:
- -2.0 GPM
- - For 1.8 GPM, order -WS version
-
Green
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 2-1/8
- GSA Approved:
- No
- Hand Shower Diameter:
- 4-1/2
- Hand Shower Flow Rate:
- 1.75
- Height:
- 10-1/8
- Hose Included:
- No
- IAPMO Listed:
- Yes
- NSF Certified:
- No
- Pause Control:
- Yes
- Showerhead Function:
- Multi
- Spray Type:
- Luxurious, Massage, Mix, Pause, Tropical Breeze
- UL Listed:
- No
- UPC:
- 883186509341
- WaterSense Labeled:
- Yes