Multi-function Hand Shower in Black
Multi-function Hand Shower in Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- 3 functions
- Flow rate options at 60 psi
- 2.0 gpm
- For 1.8 gpm, order -WS version
-
Green
Documents
Specifications
- ADA Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Hand Shower Diameter:
- 4-1/8 in
- Hand Shower Flow Rate:
- 1.8 gpm
- Hose Included:
- No
- Hose Length:
- 60 in
- Pause Control:
- No
- Showerhead Function:
- Multi
- UPC:
- 883186452425
- WaterSense Labeled:
- Yes