Multi Function Hand Shower in Black
Multi Function Hand Shower in Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 4365 4-function handshower
- Flow rate options at 60 psi
- 2.0 gpm
- For 1.8 gpm, order -WS version
- 4365, 2-jet hand shower
- Easy-glide left cursor
- Ø19 mm (3/4") slide bar
- Scale-free
- 150 cm (59") double interlock flexible hose, swivel and 2 check valves
- 5.69 l/min, 1.5 gpm (US) 60 psi
-
Green
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Faucet Valve Type:
- Check Valve
- Hand Shower Flow Rate:
- 1.75
- Height:
- 10-3/8
- Hose Included:
- Yes
- Hose Length:
- 59
- Pause Control:
- No
- Showerhead Function:
- Multi
- Slide Bar Height:
- 35-3/8
- UPC:
- 883186465968
- WaterSense Labeled:
- Yes
- Width:
- 3-1/8