This product requires certification to purchase.

Multi Function Hand Shower in Black

Riobel®

Multi Function Hand Shower in Black

  • Fast #
  • Part #R4861BK
  • Item #8015749
  • Manufacturer Part #4861BK
4.1 out of 5 Customer Rating
Brand image
Riobel®

Multi Function Hand Shower in Black

  • Fast #
  • Part #R4861BK
  • Item #8015749
  • Manufacturer Part #4861BK
4.1 out of 5 Customer Rating

X Points

Color Finish Name: Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • 4370 3-function handshower
  • Flow rate options at 60 psi
  • 2.0 gpm
  • For 1.8 gpm, order -WS version
  • Set includes a hand shower, a slide bar with hand shower holder, and a hose
  • Slide bar holds an easy-glide adjustable handshower bracket that effortlessly moves up or down depending on bather's height
  • 59" double-interlock flexible hose with swivel provides a long, tangle-free reach in the shower
  • Purchase with confidence knowing that this product is backed by limited lifetime warranty
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
CEC Compliant:
Not for Sale in CA
Color Finish Category:
Blacks
Color Finish Name:
Black
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
Faucet Valve Type:
Check Valve
Hand Shower Flow Rate:
2.0 gpm
Hose Included:
Yes
Hose Length:
59 in
Pause Control:
No
Showerhead Function:
Multi
Slide Bar Height:
35-3/8 in
UPC:
883186452555
Width:
4-3/4 in