Multi Function Hand Shower in Black
Multi Function Hand Shower in Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Set includes a hand shower, a slide bar with hand shower holder, and a hose
- Slide bar holds an Easy-Glide adjustable hand shower bracket that effortlessly moves up or down depending on bather's height
- 59" double-interlock flexible hose with swivel provides a long, tangle-free reach in the shower
- Includes a 5-function hand shower with anti-calcium nubs that fight buildup, enabling you to clean with a simple touch
- Purchase with confidence knowing that this product is backed by limited lifetime warranty
-
Lead Law Compliant
-
Green
Documents
Specifications
- ASME:
- ASME A112.18.1
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Faucet Material:
- Brass
- Hand Shower Flow Rate:
- 1.8 gpm
- Height:
- 30-7/8 in
- Hose Included:
- Yes
- Hose Length:
- 59 in
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Length:
- 30-7/8 in
- Pause Control:
- No
- Proposition 65:
- Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
- Showerhead Function:
- Multi
- Spray Type:
- Regular, Massage
- UPC:
- 883186540658
- Valve Body Material:
- Brass
- WaterSense Labeled:
- Yes
- Width:
- 5 in