Multi Function Hand Shower in Brushed Gold
Multi Function Hand Shower in Brushed Gold
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 4365 4-function handshower
- Flow rate options at 60 psi
- 2.0 gpm
- For -1.7 gpm, order - WS version
-
Lead Law Compliant, Not Certified
-
Green
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CEC Compliant:
- Not for Sale in CA
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Brushed Gold
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Faucet Valve Type:
- Check Valve
- Hand Shower Flow Rate:
- 2.0
- Height:
- 10-3/8
- Hose Included:
- Yes
- Hose Length:
- 59
- Lead Law Compliance Level:
- Compliant Not Certified
- Pause Control:
- No
- Showerhead Function:
- Multi
- Slide Bar Height:
- 33-7/8
- UPC:
- 883186512112
- WaterSense Labeled:
- Yes
- Width:
- 3-1/8