Multi Function Hand Shower in Brushed Nickel
Multi Function Hand Shower in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 4364 4-function handshower
- Flow rate options at 60 psi
- 2.0 gpm
- For 1.5 gpm, order -15 version
- Set includes a hand shower, a slide bar with hand shower holder, and a hose
- Slide bar holds an easy-glide adjustable handshower bracket that effortlessly moves up or down depending on bather's height
- 59" double-interlock flexible hose with swivel provides a long, tangle-free reach in the shower
- Purchase with confidence knowing that this product is backed by limited lifetime warranty
Specifications
- ADA Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Faucet Valve Type:
- Check Valve
- Hand Shower Flow Rate:
- 2.0 gpm
- Height:
- 10-3/8 in
- Hose Included:
- Yes
- Hose Length:
- 59 in
- Pause Control:
- No
- Showerhead Function:
- Multi
- Slide Bar Height:
- 30-1/2 in
- UPC:
- 883186466026
- Width:
- 4-3/4 in