Multi Function Hand Shower in Polished Nickel
Multi Function Hand Shower in Polished Nickel
Product Details
Product Details
- 05 3-function hand shower
- Flow rate options at 60 PSI:
- -2.0 GPM
- - For 1.8 GPM, order -WS version
-
Green
Specifications
- ADA Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Faucet Connection Size:
- 1/2 in
- Hand Shower Flow Rate:
- 1.8
- Hose Included:
- Yes
- Hose Length:
- 59
- NSF Certified:
- No
- Pause Control:
- No
- Showerhead Function:
- Multi
- Slide Bar Height:
- 30-1/2
- UPC:
- 883186107929
- WaterSense Labeled:
- Yes