Multi Function Hand Shower in PVD Polished Nickel
Multi Function Hand Shower in PVD Polished Nickel
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in WA
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in WA
Product Details
Product Details
- 5 functions
- Flow rate options at 60 PSI:
- -1.8 GPM
- - For 1.5 GPM, order -15 version
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- PVD Polished Nickel
- Depth:
- 2-3/4
- GSA Approved:
- No
- Hand Shower Diameter:
- 4-3/4
- Hand Shower Flow Rate:
- 1.8
- Height:
- 9-3/4
- Hose Included:
- No
- IAPMO Listed:
- No
- NSF Certified:
- No
- Pause Control:
- No
- Showerhead Function:
- Multi
- Spray Type:
- Invigorating, Luxurious, Massage, Mix
- UL Listed:
- No
- UPC:
- 883186470207
- WaterSense Labeled:
- No