Multi Function Showerhead in Brushed Gold
Multi Function Showerhead in Brushed Gold
Product Details
Product Details
- Anti-calcium nubs fight buildup enabling you to clean with a simple touch
- Built-in swivel enables you to aim the water in many directions
- Showerhead supports a flow rate of 2 GPM at 60 PSI for an immersive shower experience
- 6-function showerhead with two jets; choose from invigorating or rain settings
- WaterSense certified product - uses less water than standard faucets while still meeting strict performance guidelines
- Purchase with confidence knowing that this product is backed by limited lifetime warranty
-
Green
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Brushed Gold
- Diameter:
- 5-1/2
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- Height:
- 8-1/4
- IAPMO Listed:
- No
- Length:
- 5-1/2
- Proposition 65:
- WARNING: CANCER AND REPRODUCTIVE HARM-WWW.P65WARNINGS.CA.GOV
- Shape:
- Round
- Showerhead Flow Rate:
- 2.0
- Showerhead Function:
- Multi
- Spray Type:
- Full, Massage, Rain
- UL Listed:
- No
- UPC:
- 883186535074
- WaterSense Labeled:
- Yes
- Width:
- 5-1/2