This product requires certification to purchase.

24 in. Towel Bar in Brushed Gold

Riobel®

Parabola 24 in. Towel Bar in Brushed Gold

  • Fast #
  • Part #RPB5BG
  • Item #8553731
  • Manufacturer Part #PB5BG
5 out of 5 Customer Rating
Brand image
Riobel®

Parabola 24 in. Towel Bar in Brushed Gold

  • Fast #
  • Part #RPB5BG
  • Item #8553731
  • Manufacturer Part #PB5BG
5 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Gold Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Length can be cut down
  • All hardware for mounting is included
  • Purchase with confidence knowing that this product is backed by limited lifetime warranty
  • Solid zinc construction optimizes durability and long-lasting performance
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Residential
Base Plate Height:
1-3/4
Collection:
Parabola
Color Finish Category:
Gold Tones
Color Finish Name:
Brushed Gold
Hardware Included:
Yes
Length:
24
Material:
Zinc
Mount Type:
Wall
Number of Bars:
1
Projection:
2-7/8
UPC:
883186480299