CCY LF FM TUB FILL CP W/ H/SHWR
Parabola CCY LF FM TUB FILL CP W/ H/SHWR
Product Details
Product Details
- Thermostatic & pressure balance
- 1-jet anti-calcium handshower at 1.8 GPM at 60 PSI
- 6.0 GPM at 60 PSI
- Rough-in valve sold separately
- Order RHFS floor mount tub filler rough-in valve
- - Order RHBX floor mount tub filler rough-in valve for concrete floor installation
- RHBX-SPEX
Documents
Specifications
- CEC Compliant:
- For Sale in CA
- Collection:
- Parabola
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Installation Type:
- Floor Mount
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Type:
- RTPB39C
- UPC:
- 883186481166