8-5/8 x 2 x 1/2 in. Slip Brass Tub Spout in Brushed Gold
Parabola 8-5/8 x 2 x 1/2 in. Slip Brass Tub Spout in Brushed Gold
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 1/2 in male NPT inlet
- Unrestricted flow rate allows for rapid filling of the tub
- Purchase with confidence knowing that this product is backed by limited lifetime warranty
- Solid brass construction delivers the utmost in beauty, durability and long-lasting performance
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Collection:
- Parabola
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Brushed Gold
- Diameter:
- 2
- End Connection 1:
- Slip
- End Connections:
- Slip
- Faucet Part Type:
- Tub Spout
- Fitting Size 1:
- 1/2
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 8-5/8
- Material:
- Brass
- NSF Certified:
- No
- Tub Spout Reach:
- 7-1/2
- UL Listed:
- No
- UPC:
- 883186502557
- WaterSense Labeled:
- No