Single Handle Floor Mount Tub Filler in Black
Parabola Single Handle Floor Mount Tub Filler in Black
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Thermostatic & pressure balance
- 1-jet anti-calcium handshower at 1.8 gpm at 60 psi
- 6.0 gpm at 60 psi
- Rough-in valve sold separately
- Order RHFS floor mount tub filler rough-in valve
- Order RHBX floor mount tub filler rough-in valve for concrete floor installation
- RHBX-SPEX
- Single hole floor mounted installation
- Integrated diverter to easily divert water from tub filler to hand shower
- All hardware for installation is included
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CEC Compliant:
- For Sale in CA
- Collection:
- Parabola
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Faucet Height:
- 35-3/8 in
- Faucet Material:
- Brass
- Faucet Type:
- Floor Mount Tub Filler
- Flow Rate:
- 6.0 gpm
- Hand Shower Flow Rate:
- 1.8 gpm
- Handle Included:
- Yes
- Handle Material:
- Brass
- Handle Type:
- Lever
- Height:
- 35-3/8 in
- Hose Length:
- 59 in
- Installation Type:
- Floor Mount
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Showerhead Function:
- Single
- Spout Height:
- 34-3/8 in
- Spout Type:
- Fixed
- Tub Spout Reach:
- 9-1/2 in
- UPC:
- 883186481180