Single Handle Monoblock Bathroom Sink Faucet in Black
Parabola Single Handle Monoblock Bathroom Sink Faucet in Black
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Flow rate options at 60 PSI:
- -1.2 GPM (WaterSense compliant)
- Push drain assembly included with faucet
-
Lead Law Compliant
-
Green
Documents
Specifications
- ADA Compliant:
- No
- Bathroom Faucet Type:
- Monoblock
- CEC Compliant:
- For Sale in CA
- Collection:
- Parabola
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Deck Plate Included:
- No
- Drain Included:
- Yes
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Spout Height:
- 6-3/8 in
- Spout Reach:
- 6 in
- Spout Type:
- Fixed
- UPC:
- 883186480909
- WaterSense Labeled:
- Yes