Single Handle Wall Mount Bathroom Sink Faucet in Brushed Gold
Parabola Single Handle Wall Mount Bathroom Sink Faucet in Brushed Gold
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 360 degree handle installation
- 4-point handle installation (top, right, bottom, left)
- Flow rate options at 60 PSI:
- -1.2 GPM (WaterSense compliant)
- Drain assembly sold separately. See Drain tab
- Rough-in valve sold separately
- Order RH360 rough-in valve
-
Lead Law Compliant
-
Green
Documents
Specifications
- ADA Compliant:
- No
- Bathroom Faucet Type:
- Wall Mount
- CEC Compliant:
- For Sale in CA
- Collection:
- Parabola
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Brushed Gold
- Deck Plate Included:
- No
- Drain Included:
- No
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Spout Reach:
- 6-3/8 in
- Spout Type:
- Fixed
- UPC:
- 883186502403
- WaterSense Labeled:
- Yes