This product requires certification to purchase.

Two Handle Thermostatic and Pressure Balancing Valve Trim in Black

Riobel®

Parabola Two Handle Thermostatic and Pressure Balancing Valve Trim in Black

  • Fast #
  • Part #RTPB46BK
  • Item #8553639
  • Manufacturer Part #TPB46BK
3.6 out of 5 Customer Rating
Brand image
Riobel®

Parabola Two Handle Thermostatic and Pressure Balancing Valve Trim in Black

  • Fast #
  • Part #RTPB46BK
  • Item #8553639
  • Manufacturer Part #TPB46BK
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • RioWise™ valve technology
  • Temperature and volume control
  • Up to 6 functions
  • Rough-in valve sold separately
  • Order R46 therm & pressure balance rough -in valve
  • Elegant and beautifully-designed shower control creates a stunning, thoughtful shower design
  • Innovative engineering perfectly balances temperature, pressure and flow-in both high and low-pressure environments-delivering a predictable, optimal and sensorial shower experience
  • Combines both thermostatic and pressure balance technologies in one valve
  • No need to plumb in a separate shut-off or diverter valve, allowing for a more streamlined shower design with less clutter on the wall
  • Set it and forget it temperature memory
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Commercial
Collection:
Parabola
Color Finish Category:
Blacks
Color Finish Name:
Black
Escutcheon Height:
7-1/8 in
Escutcheon Width:
7-1/8 in
Faucet Mount:
Wall Mount
Handle Included:
Yes
Handle Material:
Brass
Handle Type:
Knob
Number of Handles:
Two Handle
Product Type:
Valve Trim
Showerhead Function:
Multi
Trim Only:
Yes
UPC:
883186480008
Valve Trim Type:
Thermostatic, Pressure Balancing