*CVR* 3 PIECE TYPE P PRESSURE BALAN
Paradox *CVR* 3 PIECE TYPE P PRESSURE BALAN
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 1-jet anti-calcium handshower at 1.8 GPM at 60 PSI
- 6.0 GPM at 60 PSI
- Rough-in valve sold separately
- Order RHTB deck mount tub filler rough-in valve
Documents
Specifications
- CEC Compliant:
- For Sale in CA
- Collection:
- Paradox
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Installation Type:
- Deck Mount
- Type:
- RTPX16C
- UPC:
- 883186136325