60 cm (24") towel bar
Paradox 60 cm (24") towel bar
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Length can be cut down
Documents
Specifications
- Collection:
- Paradox
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Type:
- Accessories
- UPC:
- 883186463599