*CVR* TYPE P PRESSURE BALANCE VALVE
Paradox *CVR* TYPE P PRESSURE BALANCE VALVE
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in NY
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in NY
Product Details
Product Details
- Temperature and volume control
- 1 function
- Rough-in valve sold separately
- Order R51 pressure balance rough-in valve
Documents
Specifications
- Collection:
- Paradox
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Type:
- RTPXTQ51C
- UPC:
- 883186130194