SINGLE HOLE LAVATORY FAUCET
Paradox SINGLE HOLE LAVATORY FAUCET
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Flow rate options at 60 PSI:
- -1.5 GPM
- Drain assembly sold separately. See Drain tab
-
Lead Law Compliant
-
ADA Compliant
-
Green
Documents
Specifications
- ADA Compliant:
- Yes
- CEC Compliant:
- For Sale in CA
- Collection:
- Paradox
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Deck Plate Included:
- No
- Drain Included:
- No
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Spout Height:
- 9-3/8
- Spout Reach:
- 5-7/8
- Spout Type:
- Fixed
- Type:
- Faucet
- UPC:
- 883186129488
- WaterSense Labeled:
- Yes