This product requires certification to purchase.

Single Handle Monoblock Bathroom Sink Faucet in Chrome

Riobel®

Paradox Single Handle Monoblock Bathroom Sink Faucet in Chrome

  • Fast #
  • Part #RPXS01C
  • Item #7812148
  • Manufacturer Part #PXS01C
4.8 out of 5 Customer Rating
Brand image
Riobel®

Paradox Single Handle Monoblock Bathroom Sink Faucet in Chrome

  • Fast #
  • Part #RPXS01C
  • Item #7812148
  • Manufacturer Part #PXS01C
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Flow rate options at 60 PSI:
  • -1.5 GPM
  • Push drain assembly included with faucet
Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green

Dimensions & Measurements
Spout Height
5-5/8 in
Spout Reach
4-7/8 in
Included Components
Deck Plate Included
No
Drain Included
Yes
Characteristics & Features
Bathroom Faucet Type
Monoblock
Collection
Paradox
Color Finish Category
Chromes
Color Finish Name
Chrome
Number of Handles
Single Handle
Number of Holes
1 Hole
Spout Type
Fixed
Warranty & Product Information
ADA Compliant
Yes
CEC Compliant
For Sale in CA
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
NSF Certified
Yes
Type
Faucet
WaterSense Labeled
Yes
UPC
883186129501