Towel Ring in Chrome
Paradox Towel Ring in Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Base Plate Height:
- 1-3/4
- CARB OTC LEED Compliant:
- No
- Collection:
- Paradox
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- GSA Approved:
- No
- Hardware Included:
- No
- Height:
- 8
- IAPMO Listed:
- No
- Mount Type:
- Wall
- NSF Certified:
- No
- UPC:
- 883186120270
- Width:
- 3-7/8