This product requires certification to purchase.

Wall Toilet Tissue Holder in Black

Riobel®

Paradox Wall Toilet Tissue Holder in Black

  • Fast #
  • Part #RPX3BK
  • Item #8015921
  • Manufacturer Part #PX3BK
5 out of 5 Customer Rating
Brand image
Riobel®

Paradox Wall Toilet Tissue Holder in Black

  • Fast #
  • Part #RPX3BK
  • Item #8015921
  • Manufacturer Part #PX3BK
5 out of 5 Customer Rating

X Points

Color Finish Name: Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • All hardware for mounting is included
  • Purchase with confidence knowing that this product is backed by limited lifetime warranty
  • Solid zinc construction optimizes durability and long-lasting performance
  • Requires Certification

Specifications

ADA Compliant:
No
Base Plate Height:
1-3/4 in
Base Plate Width:
1-3/4 in
Collection:
Paradox
Color Finish Category:
Blacks
Color Finish Name:
Black
Depth:
3-7/8 in
Hardware Included:
Yes
Height:
1-3/4 in
Length:
5 in
Material:
Zinc
Mount Type:
Wall
Projection:
3-7/8 in
UPC:
883186463582
Width:
5 in