3-5/8 in. Bathroom Sink Drain in Chrome
3-5/8 in. Bathroom Sink Drain in Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 1 1/4 in. tail piece
- Convenient opening and closing by pressing the top
- For use with sinks that have an integrated overflow
- Purchase with confidence knowing that this product is backed by limited lifetime warranty
- Solid brass construction delivers the utmost in beauty, durability and long-lasting performance
Specifications
- ASME:
- ASME A112.18.2
- CSA Certified:
- CSA B125.2
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Drain Body Material:
- Brass
- IAPMO Listed:
- No
- Product Type:
- Push & Seal Drain Assembly
- Tailpiece Length:
- 3-5/8
- Tailpiece Style:
- Straight
- UPC:
- 883186003177