1/2 x 9-1/8 in. MNPT Brass Tub Spout in Chrome
Reflet 1/2 x 9-1/8 in. MNPT Brass Tub Spout in Chrome
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Special rough included
- Must be ordered at the same time as the valve rough
- 1/2 in inlet male NPT
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CSA Certified:
- CSA B125.1
- Collection:
- Reflet
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- End Connection 1:
- MNPT
- End Connections:
- MNPT
- Faucet Part Type:
- Tub Spout
- Fitting Size 1:
- 1/2
- Fitting Sizes:
- 1/2 in
- Flow Rate:
- 4 gpm
- GSA Approved:
- No
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 9-1/8
- Material:
- Brass
- NSF Certified:
- No
- Spout Reach:
- 8
- Spout Type:
- Straight
- UL Listed:
- No
- UPC:
- 883186511924
- WaterSense Labeled:
- No
- Width:
- 2