This product requires certification to purchase.

24 in. Towel Bar in Brushed Nickel

Riobel®

Reflet 24 in. Towel Bar in Brushed Nickel

  • Fast #
  • Part #RRF5BN
  • Item #9375019
  • Manufacturer Part #RF5BN
4.1 out of 5 Customer Rating
Brand image
Riobel®

Reflet 24 in. Towel Bar in Brushed Nickel

  • Fast #
  • Part #RRF5BN
  • Item #9375019
  • Manufacturer Part #RF5BN
4.1 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • All hardware for mounting is included
  • Purchase with confidence knowing that this product is backed by limited lifetime warranty
  • Solid zinc construction optimizes durability and long-lasting performance
  • Length can be cut down
  • Requires Certification

Specifications

ADA Compliant:
No
Base Plate Height:
1-5/8 in
Collection:
Reflet
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Hardware Included:
Yes
Length:
24 in
Material:
Zinc
Mount Type:
Wall
Number of Bars:
1
Projection:
2-3/4 in
UPC:
883186514154