24 in. Towel Bar in Chrome
Reflet 24 in. Towel Bar in Chrome
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- All hardware for mounting is included
- Purchase with confidence knowing that this product is backed by limited lifetime warranty
- Solid zinc construction optimizes durability and long-lasting performance
- Length can be cut down
Specifications
- ADA Compliant:
- No
- Base Plate Height:
- 1-5/8 in
- Collection:
- Reflet
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Hardware Included:
- Yes
- Length:
- 24 in
- Material:
- Zinc
- Mount Type:
- Wall
- Number of Bars:
- 1
- Projection:
- 2-3/4 in
- UPC:
- 883186514161